Print

DESCRIPTION

  • Manufacturer may vary by location

1 in. Blind 300# 304L Stainless Steel Raised Face Flange

IS3004LRFBFG

To see availability for these products, Create an Account.
Already a customer? Login

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     
  • 1/2 in

    IS3004LRFBFD 

    $63.00
    $62.06
    Call for Pricing Call us for price $63.00 $62.06
  • 3/4 in

    IS3004LRFBFF 

    $63.00
    $62.06
    Call for Pricing Call us for price $63.00 $62.06
  • 1 in

    IS3004LRFBFG 

    $63.00
    $62.06
    Call for Pricing Call us for price $63.00 $62.06
  • 2 in

    IS3004LRFBFK 

    $93.00
    $91.61
    Call for Pricing Call us for price $93.00 $91.61
  • 2-1/2 in

    IS3004LRFBFL 

    $188.00
    $185.18
    Call for Pricing Call us for price $188.00 $185.18
  • 3 in

    IS3004LRFBFM 

    $196.00
    $193.06
    Call for Pricing Call us for price $196.00 $193.06
  • 4 in

    IS3004LRFBFP 

    $264.00
    $260.04
    Call for Pricing Call us for price $264.00 $260.04
  • 6 in

    IS3004LRFBFU 

    $604.00
    $594.94
    Call for Pricing Call us for price $604.00 $594.94

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Blind
End Connection 2
Blind
End Connections
Blind
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Flange Type
Blind, Raised Face
Material
Stainless Steel
Material Type
304L
Pressure Class
300#