1 in. Brass Threaded Swing Check Valve
1 in. Brass Threaded Swing Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM B-584 C85710, ASTM B-16 C36000
- Clean Bagged:
- No
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Height:
- 1-79/100 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 2-31/50 in
- Material:
- Brass
- NSF Certified:
- No
- Pressure - High:
- 175, 200
- Pressure Class:
- 200#
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Body Style:
- Swing
- Valve Disc Material:
- Brass
- Valve Seat Material:
- Rubber
- Valve Size:
- 1 in
- Valve Type:
- Swing Check Valve