1 in. Clamp 316L Stainless Steel Long Tee
1 in. Clamp 316L Stainless Steel Long Tee
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- CLAMP END TEE
- This product allows for both ease in assembly and breakdown of sanitary line process equipment. The grooved end provides a tight seal for rubber hose connection.
- 7MP - CLAMP TEE - 1", Commonly referred to as tri-clamp or quick-clamp fittings, these stainless steel sanitary fittings create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp. Connections are easy to assemble and disassemble for cleaning and routine maintenance. Material Test Reports Supplied, 3-A Certified, CRN Certified
Documents
Specifications
- ASME:
- ASME B46.1
- ASTM:
- ASTM A-270 3A, ASTM A-270 S2
- Application:
- Dairy Processing, Food and Beverage, Sanitary
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connection 3:
- Clamp
- End Connections:
- Clamp
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Size 3:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Long, Straight, Tee
- Material:
- Stainless Steel
- Material Type:
- 316L
- Origin:
- Global
- Weight:
- 0.616 lb