1 in. Clamp x Butt Weld 316L Stainless Steel Heavy Duty Tank Ferrule
1 in. Clamp x Butt Weld 316L Stainless Steel Heavy Duty Tank Ferrule
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- Fits Pipe Size:
- 1 in
- Fitting Type:
- Straight
- Material:
- Stainless Steel
- Material Type:
- 316L