1 in. Clamp x FNPT 304 Stainless Steel Adapter

You last purchased this on
 

1 in. Clamp x FNPT 304 Stainless Steel Adapter

This product requires certification to purchase.
You last purchased this on
 

1 in. Clamp x FNPT 304 Stainless Steel Adapter

  • Fast #
  • Part #G22MP74G
  • Item #4829699
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • CLAMP X FNPT
  • Tri-Clamp to Schedule 10 pipe adapter is available in both 304 and 316L stainless steel alloys. Ranging in sizes from 1/2 inch all the way to 4 inches.
  • 22MP - CLAMP X FNPT ADAPTER - 1" X 1" X 1.625" - (WRENCH FLATS), Commonly referred to as NPT (National Pipe Thread Taper) due to tapered threads that pull tight to make a fluid-tight seal, these stainless steel sanitary fittings are tri-clamp adapters that create a transition between clamp fittings and NPT threaded connections.
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-270
Application:
Beverage, Dairy Processing, Food, Sanitary
Clean Bagged:
No
End Connection 1:
Clamp
End Connection 2:
FNPT
End Connections:
Clamp x FNPT
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Adapter, Straight
IAPMO Listed -:
No
Length:
1-5/8 in
Material:
Stainless Steel
Material Type:
304
NSF Certified:
No
Origin:
Global
UL Listed:
No
Weight:
0.814 lb