1 in. Copper Union (Clean & Bagged, 1-1/8 in. OD)
1 in. Copper Union (Clean & Bagged, 1-1/8 in. OD)
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Dezincification resistant
Specifications
- ANSI:
- ANSI B16.22
- ASME:
- ASME B16.22
- ASTM:
- ASTM B-75
- Application:
- Medical Gas
- Clean Bagged:
- Yes
- Diameter - Outside:
- 1-1/8 in
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connection 3:
- Female Sweat
- End Connections:
- Female Sweat x Female Sweat
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Union
- ISO:
- ISO 9001
- Length:
- 2-8/25 in
- Material:
- Wrot Copper
- Maximum Temperature:
- 400
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 494 psi