1 in. Copper Union
Part #CCULFG | Item #3979713 | Manufacturer Part #10056672
Product Details
- Manufacturer may vary by location
Specifications
ASTM Specifications: ASTM B-584
Application: [Industrial, Residential]
Clean Bagged: No
End Connection 1: Copper
End Connection 2: Copper
End Connections: Copper
Fitting Size 1: 1 in
Fitting Size 2: 1 in
Fitting Sizes: 1 in
Fitting Type: Straight
Height: 1-77/100 in
Lead Law Compliant: Yes
Length: 1-77/100 in
Material: Cast Brass
NSF Certified: No
Weight: 0.68
Width: 2-41/100 in