1 in. Copper x FNPT Drop Ear Cast Bronze 90 Degree Elbow

You last purchased this on
 

1 in. Copper x FNPT Drop Ear Cast Bronze 90 Degree Elbow

This product requires certification to purchase.
You last purchased this on
 

1 in. Copper x FNPT Drop Ear Cast Bronze 90 Degree Elbow

  • Fast #
  • Part #CCFDE9LFG
  • Item #3919437
  • Manufacturer Part #BF6710L
3.3 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Cast Copper
  • End connections: Sweat X Female
  • Dezincification resistant
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 372, ANSI 61
ASME:
ASME B16.18
Application:
Commercial, Residential
Clean Bagged:
No
Elbow Degree:
90 DD
End Connection 1:
Sweat
End Connection 2:
FNPT
End Connections:
Sweat x FNPT
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Drop Ear, Straight
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Cast Copper
NSF Certified:
Yes
Pressure - High:
200
Temperature Range:
-20 to 400 Deg F
Type:
CCFDE9LFG
Weight:
0.485 lb