1 in. Copper x Female x Copper Tee

Part #CCFCTLFG  |  Manufacturer Part #B16020L

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

  • Dezincification resistant

Lead Law Compliant

Documents

Specifications

ASME Specifications: ASME B16.18

ASTM Specifications: ASTM B-584

Clean Bagged: No

End Connection 1: Copper

End Connection 2: Female

End Connection 3: Copper

End Connections: Copper x Female x Copper

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Size 3: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

Lead Law Compliant: Yes

Material: Cast Copper