1 in. 2015 lb. Steel Retaining Strap
TOLCO™ 1 in. 2015 lb. Steel Retaining Strap
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Coating:
- Electrogalvanized
- Collection:
- TOLCO™
- FM Approved:
- No
- Fits Pipe Size:
- 1 in
- Length:
- 6 in
- Material:
- Steel
- UL Listed:
- Yes
- Width:
- 1-5/8 in
- Work Load Limit:
- 2015 lb