1 in. Extra Heavy WPB Long Radius 90 Elbow Buttweld Carbon Steel

You last purchased this on
 

1 in. Extra Heavy WPB Long Radius 90 Elbow Buttweld Carbon Steel

This product requires certification to purchase.
You last purchased this on
 

1 in. Extra Heavy WPB Long Radius 90 Elbow Buttweld Carbon Steel

  • Fast #
  • Part #GWX9G-A
  • Item #7218023
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Elbow Degree:
90 DD
End Connection 1:
Weld
End Connection 2:
Weld
End Connections:
Weld
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Elbow, Long Radius, Straight
IAPMO Listed -:
No
Material:
Carbon Steel
NSF Certified:
No
Origin:
Global
Schedule Class:
Extra Heavy
UL Listed:
No