1 x 1-15/16 in. Socket Weld x NPSC 100 psi CPVC Adapter with Gasket
Evertuff® 1 x 1-15/16 in. Socket Weld x NPSC 100 psi CPVC Adapter with Gasket
Package Quantity Info:
EA: 1 IP: 10 CA: 100 PT: 7200-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Requires no thread sealants
- Excellent for transitions to metal piping systems or components
- Manufacturer may vary by location
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM D-2846
- Application:
- Hot and Cold Water Distribution
- Clean Bagged:
- No
- Collection:
- Evertuff®
- Diameter - Inside 1:
- 1-3/8 in
- Diameter - Outside:
- 1-7/8 in
- End Connection 1:
- Socket Weld
- End Connection 2:
- FPT
- End Connections:
- Socket Weld x FPT
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Adapter
- IAPMO Listed -:
- No
- Length:
- 1-15/16 in
- Material:
- Plastic
- Material Type:
- CTS CPVC
- Maximum Temperature:
- 200
- NSF:
- NSF 61
- NSF Certified:
- No
- Pressure - Maximum:
- 100 psi
- Temperature Range:
- Up to 180 Deg F
- UL Listed:
- No
- Weight:
- 0.03 lb