1 in. FPT Schedule 80 PVC and Neoprene Tank Adapter
1 in. FPT Schedule 80 PVC and Neoprene Tank Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Design standards - PVC (Polyvinyl Chloride) conforms to ASTM D-1784 class 12454-B, formerly type 1, grade 1
- Joined by solvent cementing, threading or flanging
- PVC 80 fittings for use with chemical processing, industrial plating, chilled water distribution, deionized water lines, chemical drainage and waste water treatment systems
- Meets all applicable ASTM standards
- PVC SCH 80 fittings NSF approved
- Maximum service temperature 140° F
Specifications
- ASTM:
- ASTM D-1784, ASTM D-2467
- Clean Bagged:
- No
- Color Finish Name:
- Grey
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT x FPT
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Tank Adapter
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 73
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- Schedule Class:
- 80
- Type:
- S872010