1 in. Steel Flush Mount Pipe Strap
B3180FL Series 1 in. Steel Flush Mount Pipe Strap
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- MSS SP-69 & SP-58, type 26
- Flush mount pipe strap is recommended for supporting pipe with fittings vertically or horizontally to walls or ceiling. Supports pipe flush with the mounting surface
Specifications
- ANSI:
- ANSI 69
- Application:
- Support, Wall
- Collection:
- B3180FL Series
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Plain
- Diameter - Inside 1:
- 7/16 in
- Fits Pipe Size:
- 1 in
- Height:
- 1-1/8 in
- Installation Type:
- Flush Mount
- Length:
- 4-14/25 in
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Steel
- Origin:
- Domestic
- Product Type:
- Pipe Strap
- UL Listed:
- No
- Weight:
- 0.26 lb
- Width:
- 1-1/4 in
- Work Load Limit:
- 410 lb