1 in. FNPT Brass 90 Degree Elbow

Part #IBRLF9G  |  Item #3816185  |  Manufacturer Part #XNL101-16

$10.37 EACH
(Pricing is for 1 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/8 in

    Part #IBRLF9A | Item #3816180 | Mfr. Part #XNL101-02

    Call for Pricing
    Call for Pricing
    Call us for price
    $3.29 /EACH

    Added to your cart. View Cart
  • 1/4 in

    Part #IBRLF9B | Item #3816181 | Mfr. Part #XNL101-04

    Call for Pricing
    Call for Pricing
    Call us for price
    $3.29 /EACH

    Added to your cart. View Cart
  • 3/8 in

    Part #IBRLF9C | Item #3816182 | Mfr. Part #XNL101-06

    Call for Pricing
    Call for Pricing
    Call us for price
    $3.29 /EACH

    Added to your cart. View Cart
  • 1/2 in

    Part #IBRLF9D | Item #3816183 | Mfr. Part #XNL101-08

    Call for Pricing
    Call for Pricing
    Call us for price
    $4.99 /EACH

    Added to your cart. View Cart
  • 3/4 in

    Part #IBRLF9F | Item #3816184 | Mfr. Part #XNL101-12

    Call for Pricing
    Call for Pricing
    Call us for price
    $6.72 /EACH

    Added to your cart. View Cart
  • 1 in

    Part #IBRLF9G | Item #3816185 | Mfr. Part #XNL101-16

    Call for Pricing
    Call for Pricing
    Call us for price
    $10.37 /EACH

    Added to your cart. View Cart
  • 1-1/4 in

    Part #IBRLF9H | Item #3816186 | Mfr. Part #XNL101-20

    Call for Pricing
    Call for Pricing
    Call us for price
    $16.49 /EACH

    Added to your cart. View Cart
  • 1-1/2 in

    Part #IBRLF9J | Item #3816188 | Mfr. Part #XNL101-24

    Call for Pricing
    Call for Pricing
    Call us for price
    $28.64 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #IBRLF9K | Item #3816189 | Mfr. Part #XNL101-32

    Call for Pricing
    Call for Pricing
    Call us for price
    $33.51 /EACH

    Added to your cart. View Cart
  • 2-1/2 in

    Part #IBRLF9L | Item #3816190 | Mfr. Part #XNL101-40

    Call for Pricing
    Call for Pricing
    Call us for price
    $65.73 /EACH

    Added to your cart. View Cart
  • 3 in

    Part #IBRLF9M | Item #3816191 | Mfr. Part #XNL101-48

    Call for Pricing
    Call for Pricing
    Call us for price
    $100.83 /EACH

    Added to your cart. View Cart
  • 4 in

    Part #IBRLF9P | Item #4736827 | Mfr. Part #XNL101-64

    Call for Pricing
    Call for Pricing
    Call us for price
    $256.53 /EACH

    Added to your cart. View Cart

Product Details

  • Brass fittings provide great longevity and superior corrosion resistance
  • Relative softness of brass provides a tight seal and ease of installation
  • Manufacturer and country of origin may vary by location

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI B1.20.1, ANSI B15.15, ANSI B16.14, ANSI B16.18]

ASME Specifications: [ASME B1.20.1, ASME B15.15, ASME B16.14, ASME B16.18]

ASTM Specifications: ASTM B-584

Clean Bagged: No

Elbow Degree: 90

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

High Pressure: 200

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 61

Pressure Class: 125#

Schedule Class: 40;Standard

Temperature Range: -20 to 400 Deg F

Type: IBRLF9G

Weight: 0.64