Print

DESCRIPTION

  • Material: brass
  • 125#
  • Threaded
  • Domestic

1 in. FNPT Brass Straight 90 Degree Elbow

BR9G

To see pricing and availability for these products, Create an Account.
Already a customer? Login

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1, ANSI B16.15
ASTM Specifications
ASTM B-584
Clean Bagged
No
End Connection 2
FNPT
End Connections
FNPT
Fitting Size 2
1 in
Fitting Type
Straight
Lead Law Compliance Level
Not Approved for Potable Water Applications
NSF Certified
No
Origin
Domestic