1 in. FNPT Brass Tee

Part #IBRLFTG  |  Item #3816215  |  Manufacturer Part #XNL106-16

$14.67 EACH
(Pricing is for 1 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/8 in

    Part #IBRLFTA | Item #3816208 | Mfr. Part #XNL106-02

    Call for Pricing
    Call for Pricing
    Call us for price
    $4.57 /EACH

    Added to your cart. View Cart
  • 1/4 in

    Part #IBRLFTB | Item #3816209 | Mfr. Part #XNL106-04

    Call for Pricing
    Call for Pricing
    Call us for price
    $4.57 /EACH

    Added to your cart. View Cart
  • 3/8 in

    Part #IBRLFTC | Item #3816210 | Mfr. Part #XNL106-06

    Call for Pricing
    Call for Pricing
    Call us for price
    $4.57 /EACH

    Added to your cart. View Cart
  • 1/2 in

    Part #IBRLFTD | Item #3816211 | Mfr. Part #XNL106-08

    Call for Pricing
    Call for Pricing
    Call us for price
    $5.75 /EACH

    Added to your cart. View Cart
  • 3/4 in

    Part #IBRLFTF | Item #3816214 | Mfr. Part #XNL106-12

    Call for Pricing
    Call for Pricing
    Call us for price
    $8.27 /EACH

    Added to your cart. View Cart
  • 1 in

    Part #IBRLFTG | Item #3816215 | Mfr. Part #XNL106-16

    Call for Pricing
    Call for Pricing
    Call us for price
    $14.67 /EACH

    Added to your cart. View Cart
  • 1-1/4 in

    Part #IBRLFTH | Item #3816216 | Mfr. Part #XNL106-20

    Call for Pricing
    Call for Pricing
    Call us for price
    $20.58 /EACH

    Added to your cart. View Cart
  • 1-1/2 in

    Part #IBRLFTJ | Item #3816217 | Mfr. Part #XNL106-24

    Call for Pricing
    Call for Pricing
    Call us for price
    $28.32 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #IBRLFTK | Item #3816218 | Mfr. Part #XNL106-32

    Call for Pricing
    Call for Pricing
    Call us for price
    $46.40 /EACH

    Added to your cart. View Cart
  • 2-1/2 in

    Part #IBRLFTL | Item #3816219 | Mfr. Part #XNL106-40

    Call for Pricing
    Call for Pricing
    Call us for price
    $90.21 /EACH

    Added to your cart. View Cart
  • 3 in

    Part #IBRLFTM | Item #3816220 | Mfr. Part #XNL106-48

    Call for Pricing
    Call for Pricing
    Call us for price
    $137.95 /EACH

    Added to your cart. View Cart

Product Details

  • Brass fittings provide great longevity and superior corrosion resistance
  • Relative softness of brass provides a tight seal and ease of installation
  • Manufacturer and country of origin may vary by location

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI B15.15, ANSI B16.14, ANSI B16.18, ANSI B1.20.1]

ASME Specifications: [ASME B15.15, ASME B16.14, ASME B16.18, ASME B1.20.1]

ASTM Specifications: ASTM B-584-06A

Clean Bagged: No

End Connection 1: FNPT

End Connection 2: FNPT

End Connection 3: FNPT

End Connections: FNPT

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Size 3: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

High Pressure: 200

Lead Law Compliant: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 61

Pressure Class: 125#

Schedule Class: 40;Standard

Temperature Range: -20 to 400 Deg F

Type: Meter

Weight: 0.86