1 in. Insert x Male Galvanized Steel Adapter
Part #GIMAG | Item #66606 | Manufacturer Part #SMA100
$2.87
EACH
(Pricing is for 1 in)
All Sizes
Sizes
Price
Qty
Actions
Product Details
- Zinc plated for flexible (polyethylene) plastic pipe
- Lead-Free
Specifications
End Connection 1: Insert
End Connection 2: MIPT
End Connections: Insert x MIPT
Fitting Size 1: 1 in
Fitting Size 2: 1 in
Fitting Sizes: 1 in
Fitting Type: Adapter
Lead Law Compliant: Yes
Length: 3-1/4 in
Material: Steel
Origin: Global
Weight: 0.31