1 in. Lap Joint 150# Carbon Steel Galvanized Flange

You last purchased this on
 

1 in. Lap Joint 150# Carbon Steel Galvanized Flange

This product requires certification to purchase.
You last purchased this on
 

1 in. Lap Joint 150# Carbon Steel Galvanized Flange

  • Fast #
  • Part #DGLJFG
  • Item #273552
3.3 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Coating:
Galvanized
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight
Flange Type:
Lap Joint
Material:
Carbon Steel
Pressure Class:
150#