1 in. Meter Plastic Flexible Gas Pipe Transitional Fittings
1 in. Meter Plastic Flexible Gas Pipe Transitional Fittings
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Meter
- End Connection 2:
- Meter
- End Connections:
- Meter
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight, Elbow, Riser
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No