1 in. MIPT x Socket Straight Schedule 40 PVC 90 Degree Elbow

Part #S410010  |  Item #4486056  |  Manufacturer Part #410-010

$2.16 EACH
(Pricing is for 1 in)
View All Sizes

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 1/2 in

    Part #S410005 | Item #4486036 | Mfr. Part #410-005

    Call for Pricing
    Call for Pricing
    Call us for price
    $1.10 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3/4 in

    Part #S410007 | Item #4486045 | Mfr. Part #410-007

    Call for Pricing
    Call for Pricing
    Call us for price
    $1.29 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1 in

    Part #S410010 | Item #4486056 | Mfr. Part #410-010

    Call for Pricing
    Call for Pricing
    Call us for price
    $2.16 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/4 in

    Part #S410012 | Item #4486062 | Mfr. Part #410-012

    Call for Pricing
    Call for Pricing
    Call us for price
    $3.01 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/2 in

    Part #S410015 | Item #4486070 | Mfr. Part #410-015

    Call for Pricing
    Call for Pricing
    Call us for price
    $3.15 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2 in

    Part #S410020 | Item #4486083 | Mfr. Part #410-020

    Call for Pricing
    Call for Pricing
    Call us for price
    $7.74 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

Clean Bagged: No

Color Finish: White

Elbow Degree: 90

End Connection 1: MIPS

End Connection 2: Socket Weld

End Connections: MIPS x Socket Weld

FM Approved: No

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

Material: Plastic

Material Type: PVC

NSF Certified: No

Schedule Class: 40