DESCRIPTION

  • Red brass nipples are easier to machine, less brittle to work with and far more resistant to corrosion than yellow brass
  • Brass fittings are utilized primarily for water in commercial plumbing and OEM applications, but are also used in oil, gas and steam applications
  • Brass offers good corrosion resistance from water and heat and resists attack from salt water and acids, minerals and peaty soils contained in water

1 x 2-1/2 in. MNPT Annealed Brass Nipple

BRNAGL

Length:

SPECIFICATIONS

ASTM Specifications
ASTM B-687
End Connection 2
MNPT
End Connections
MNPT
Fitting Size 2
1 in
Fitting Type
Straight

Print

DOCUMENTS