1 x 36 in. x 8 mil MPT x Compression Steel, HDPE and Polyethylene Anodeless Riser
1 x 36 in. x 8 mil MPT x Compression Steel, HDPE and Polyethylene Anodeless Riser
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- ANSI:
- ANSI B1.20.1
- ASTM:
- ASTM A-513, ASTM A-53, ASTM A-G8-90, ASTM B-117-85, ASTM D-2000, ASTM D-2513, ASTM F-1973, ASTM G-14-88
- Application:
- Commercial, Residential
- CSA Certified:
- CSA B137.4
- End Connection 1:
- MPT
- End Connection 2:
- Compression
- End Connections:
- MPT x Compression
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Riser, Straight
- Height:
- 24 in
- IAPMO Listed -:
- Yes
- Length:
- 36 in
- Material:
- Plastic, Steel
- Material Type:
- HDPE, Polyethylene
- Wall Thickness:
- 8 mil
- Weight:
- 8.38 lb