1 in. Plastic Regular Port Union Threaded 235# Ball Valve

Part #S2339010  |  Item #233960  |  Manufacturer Part #2339-010

$187.71 EACH

Valve Size:

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 8
  • Pallet: 440
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

ASTM Specifications: ASTM D-1784 Class 12454, ASTM D-1784 Class 23447, ASTM F-1970

Clean Bagged: No

Color Finish: Grey

End Connection 1: Union Threaded

End Connection 2: Union Threaded

End Connections: Union Threaded

FM Approved: No

Handle Material: Polypropylene

IAPMO Listed: No

Length: 6-9/16 in

Material: Plastic

Material Type: PVC

Maximum Temperature: 140

NSF Certified: Yes

Pressure Class: 235#

Recommended Valve Application: Chemical, Industrial, Potable Water

Schedule Class: 80

UL Listed: No

Valve Body Style: 1 piece

Valve Operator: T-Handle

Valve Port Opening: Regular Port

Valve Seat Material: PTFE

Valve Size: 1 in

Valve Type: Ball Valve

Weight: 1.91