1 in. Plated Hex Head Bolt

You last purchased this on
 

1 in. Plated Hex Head Bolt

This product requires certification to purchase.
You last purchased this on
 

1 in. Plated Hex Head Bolt

  • Fast #
  • Part #PHBCG
  • Item #464195
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Fire Protection
Coating:
Plated
Length:
1 in
Screw Head:
Hex Head
UL Listed:
No
Width:
3/8 in