1 IN PVC MINIBLIND 37X84 WHIT
Part #LML3784WH | Item #4808083 | Manufacturer Part #ML3784WH
Call for Pricing
Type:
LML3784WHHow to get it:
Product Details
- Fade resistant PVC slats, repels dust, water and grime
- Double slat valance and hold down brackets included with every blind
Specifications
Color Finish: White
Length: 84 in
Material: Plastic
Material Type: PVC
Size: 37 in x 84 in
Thickness: 0.07 in
Type: LML3784WH
Width: 37 in