1 in. Sch. 40 SS 304L A312 Seamless Pipe

You last purchased this on
 

1 in. Sch. 40 SS 304L A312 Seamless Pipe

This product requires certification to purchase.
You last purchased this on
 

1 in. Sch. 40 SS 304L A312 Seamless Pipe

  • Fast #
  • Part #DSSP44LG
  • Item #455212
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
$1.00 per FOOT
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Application:
Residential
Material:
Stainless Steel
Material Type:
304L
Pipe Wall Type -:
Seamless
PipeTubing Size:
1 in
Schedule Class:
40