1 in. Socket Weld 150# 316 and 316L and CF8M Stainless Steel Coupling
1 in. Socket Weld 150# 316 and 316L and CF8M Stainless Steel Coupling
Package Quantity Info:
EA: 1 IP: 25 CA: 50 PT: 4143-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Coupling, Straight
- Length:
- 1-31/50 in
- MSS:
- MSS SP-114
- Material:
- Stainless Steel
- Material Type:
- 316, 316L, CF8M
- Origin:
- Global
- Pressure Class:
- 150#