1 in. Socket 150# 316 Stainless Steel Tee

Part #IS6CSTSP114G  |  Item #1337048  |  Manufacturer Part #SWM606-16

$19.52 EACH
(Pricing is for 1 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/2 in

    Part #IS6CSTSP114D | Item #1337027 | Mfr. Part #SWM606-08

    Call for Pricing
    Call for Pricing
    Call us for price
    $10.54 /EACH

    Added to your cart. View Cart
  • 3/4 in

    Part #IS6CSTSP114F | Item #1337040 | Mfr. Part #SWM606-12

    Call for Pricing
    Call for Pricing
    Call us for price
    $15.55 /EACH

    Added to your cart. View Cart
  • 1 in

    Part #IS6CSTSP114G | Item #1337048 | Mfr. Part #SWM606-16

    Call for Pricing
    Call for Pricing
    Call us for price
    $19.52 /EACH

    Added to your cart. View Cart
  • 1-1/2 in

    Part #IS6CSTSP114J | Item #1337064 | Mfr. Part #SWM606-24

    Call for Pricing
    Call for Pricing
    Call us for price
    $47.12 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #IS6CSTSP114K | Item #1337077 | Mfr. Part #SWM606-32

    Call for Pricing
    Call for Pricing
    Call us for price
    $60.71 /EACH

    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location

Specifications

End Connection 1: Socket

End Connection 2: Socket

End Connection 3: Socket

End Connections: Socket

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Size 3: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

Material: Stainless Steel

Material Type: 316

Pressure Class: 150#