1 in. Socket Weld 316L Stainless Steel Cap
1 in. Socket Weld 316L Stainless Steel Cap
Package Quantity Info:
EA: 1 IP: 1 BX: 50 PT: 3000-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Socket Weld
- End Connections:
- Socket Weld
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Cap
- Material:
- Stainless Steel
- Material Type:
- 316L
- Origin:
- Global
- Pressure Class:
- 3000#