1 in. Socket PVC Coupling

Part #P40SCG  |  Item #12370  |  Manufacturer Part #PVC 02100 1000

$1.42 EACH
(Pricing is for 1 in)
View All Sizes

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 10 in

    Part #P40SC10 | Mfr. Part #035460

    Call for Pricing
    Call for Pricing
    Call us for price
    $93.54 /EACH

    Added to your cart. View Cart
  • 12 in

    Part #P40SC12 | Mfr. Part #035461

    Call for Pricing
    Call for Pricing
    Call us for price
    $99.57 /EACH

    Added to your cart. View Cart
  • 1/2 in

    Part #P40SCD | Mfr. Part #PVC 02100 0600

    Call for Pricing
    Call for Pricing
    Call us for price
    $0.58 /EACH

    Added to your cart. View Cart
  • 3/4 in

    Part #P40SCF | Mfr. Part #PVC 02100 0800

    Call for Pricing
    Call for Pricing
    Call us for price
    $0.81 /EACH

    Added to your cart. View Cart
  • 1 in

    Part #P40SCG | Mfr. Part #PVC 02100 1000

    Call for Pricing
    Call for Pricing
    Call us for price
    $1.42 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/4 in

    Part #P40SCH | Mfr. Part #PVC 02100 1200

    Call for Pricing
    Call for Pricing
    Call us for price
    $1.94 /EACH

    Added to your cart. View Cart
  • 1-1/2 in

    Part #P40SCJ | Mfr. Part #PVC 02100 1400

    Call for Pricing
    Call for Pricing
    Call us for price
    $2.09 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #P40SCK | Mfr. Part #PVC 02100 1600

    Call for Pricing
    Call for Pricing
    Call us for price
    $3.19 /EACH

    Added to your cart. View Cart
  • 2-1/2 in

    Part #P40SCL | Mfr. Part #PVC 02100 1700

    Call for Pricing
    Call for Pricing
    Call us for price
    $6.93 /EACH

    Added to your cart. View Cart
  • 3 in

    Part #P40SCM | Mfr. Part #PVC 02100 1800

    Call for Pricing
    Call for Pricing
    Call us for price
    $10.85 /EACH

    Added to your cart. View Cart
  • 4 in

    Part #P40SCP | Mfr. Part #PVC 02100 2000

    Call for Pricing
    Call for Pricing
    Call us for price
    $15.69 /EACH

    Added to your cart. View Cart
  • 5 in

    Part #P40SCS | Mfr. Part #035457

    Call for Pricing
    Call for Pricing
    Call us for price
    $27.52 /EACH

    Added to your cart. View Cart
  • 6 in

    Part #P40SCU | Mfr. Part #PVC 02100 2200

    Call for Pricing
    Call for Pricing
    Call us for price
    $47.58 /EACH

    Added to your cart. View Cart
  • 8 in

    Part #P40SCX | Mfr. Part #PVC 02100 2400

    Call for Pricing
    Call for Pricing
    Call us for price
    $88.86 /EACH

    Added to your cart. View Cart

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access

Product Details

  • Manufacturer may vary by location

Specifications

ASTM Specifications: ASTM D-1784, ASTM D-2466

Application: DWV, Pressure Applications

Clean Bagged: No

Color Finish: White

Color Finish Category: Whites

End Connection 1: Socket

End Connection 2: Socket

End Connections: Socket

FM Approved: No

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: Coupling, Straight

IAPMO Listed: No

Length: 2-3/8 in

Material: Plastic

Material Type: PVC

Maximum Pressure: 150 psi

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: NSF 14, NSF 61

Origin: Domestic

Schedule Class: 40

Temperature Range: Up to 140 Deg F

UL Listed: No