1 in. Socket Straight Schedule 80 CPVC and EPDM Tank Adapter

Part #S8170E010C  |  Item #2302595  |  Manufacturer Part #8170E-010C

$63.60 EACH
(Pricing is for 1 in)
View All Sizes

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 1 in

    Part #S8170E010C | Item #2302595 | Mfr. Part #8170E-010C

    Call for Pricing
    Call for Pricing
    Call us for price
    $63.60 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/2 in

    Part #S8170E015C | Item #2302598 | Mfr. Part #8170E-015C

    Call for Pricing
    Call for Pricing
    Call us for price
    $84.44 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2 in

    Part #S8170E020C | Item #2302602 | Mfr. Part #8170E-020C

    Call for Pricing
    Call for Pricing
    Call us for price
    $121.74 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Documents

Specifications

ASTM Specifications: [ASTM C-177, ASTM D-256, ASTM D-570, ASTM D-638, ASTM D-648, ASTM D-695, ASTM D-696, ASTM D-790, ASTM D-792, ASTM D-1784, ASTM D-2863, ASTM F-439]

Clean Bagged: No

Color Finish: Grey

End Connection 1: Socket

End Connection 2: Socket

End Connections: Socket

FM Approved: No

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

IAPMO Listed: No

ISO Specifications: ISO 9001

Length: 3-9/32 in

Material: Plastic

Material Type: CPVC

Maximum Pressure: 150 psi

Maximum Temperature: 200

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Schedule Class: 80