1 in. Socket x FIPT Straight Schedule 80 CPVC Tee
1 in. Socket x FIPT Straight Schedule 80 CPVC Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Application:
- Industrial
- Clean Bagged:
- No
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connection 3:
- FPT
- End Connections:
- Socket Weld x Socket Weld x FPT
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Size 3:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight Tee
- Material:
- Plastic
- Material Type:
- CPVC
- NSF Certified:
- No
- Schedule Class:
- 80