1 in. PVC Schedule 40 Female Tee (S x S x FPT)

You last purchased this on
 

1 in. PVC Schedule 40 Female Tee (S x S x FPT)

This product requires certification to purchase.
You last purchased this on
 

1 in. PVC Schedule 40 Female Tee (S x S x FPT)

  • Fast #
  • Part #P40SFTG
  • Item #28761
  • Manufacturer Part #PVC 02401 1000
3.5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM D-1784, ASTM D-2466
Application:
Pressure
CSA Certified:
No
Clean Bagged:
No
Color Finish Category:
Whites
Color Finish Name:
White
End Connection 1:
FPT
End Connection 2:
Socket Weld
End Connection 3:
FPT
End Connections:
Socket Weld x FPT
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Size 3:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight Tee
Length:
3-13/16 in
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
Minimum Temperature:
32
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
270 psi
Schedule Class:
40
Type:
P40SFTG
Weight:
0.194 lb
Width:
2-703/1000 in