1 in. Socket x SR FIPT Straight Schedule 80 PVC 90 Degree Elbow

You last purchased this on
 

1 in. Socket x SR FIPT Straight Schedule 80 PVC 90 Degree Elbow

This product requires certification to purchase.
You last purchased this on
 

1 in. Socket x SR FIPT Straight Schedule 80 PVC 90 Degree Elbow

  • Fast #
  • Part #S807010SR
  • Item #3180801
  • Manufacturer Part #807-010SR
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Elbow Degree:
90 DD
End Connection 1:
Socket Weld
End Connection 2:
SR FIPT
End Connections:
Socket Weld x SR FIPT
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight
Material:
Plastic, Stainless Steel
Material Type:
PVC
NSF Certified:
No
Schedule Class:
80
Type:
S807010SR