1 in. Standard Platinum Silicone Cured Gasket

Part #N40RXPXG  |  Item #7571155  |  Manufacturer Part #40RX-PX

Call for Pricing EACH

Inside Diameter:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: Pharmaceutical

Clean Bagged: No

FM Approved: No

GSA Approved: No

IAPMO Listed: No

Inside Diameter: 1 in

Material: Rubber

Material Type: Platinum Silicone

NSF Certified: No

UL Listed: No