1 in. Copper Suction Line P-Trap (1-1/8 in. OD)

You last purchased this on
 

1 in. Copper Suction Line P-Trap (1-1/8 in. OD)

  • Fast #
  • Part #CWPTG
  • Item #138643
  • Manufacturer Part #W 61001
4.4 out of 5 Customer Rating
This product requires certification to purchase.
You last purchased this on
 

1 in. Copper Suction Line P-Trap (1-1/8 in. OD)

This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Wrot copper
  • NSF approved
  • Manufacturer may vary by location
  • Made in the USA
  • Lightweight, strong and corrosion resistant
  • Made to applicable ASME standards B16.15, B16.18, B16.22, B16.24, B16.50, B1.20.1
  • Requires Certification

Specifications

ANSI:
ANSI 61
ASME:
ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50
ASTM:
ASTM B-75
Application:
Potable Water Systems
Clean Bagged:
No
Diameter - Outside:
1-1/8 in
End Connection 1:
Female Sweat
End Connection 2:
Female Sweat
End Connections:
Female Sweat
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Suction Line P-Trap
Material:
Wrot Copper
NSF:
NSF 61G
NSF Certified:
Yes