1 in. Threaded 125# Black Cast Iron Plug

Part #BCICPG  |  Item #46324  |  Manufacturer Part #0318902442

$2.47 EACH
(Pricing is for 1 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1 in

    Part #BCICPG | Item #46324 | Mfr. Part #0318902442

    Call for Pricing
    Call for Pricing
    Call us for price
    $2.47 /EACH

    Added to your cart. View Cart
  • 1-1/4 in

    Part #BCICPH | Item #29385 | Mfr. Part #0318902483

    Call for Pricing
    Call for Pricing
    Call us for price
    $3.94 /EACH

    Added to your cart. View Cart
  • 1-1/2 in

    Part #BCICPJ | Item #13153 | Mfr. Part #0318902525

    Call for Pricing
    Call for Pricing
    Call us for price
    $5.57 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #BCICPK | Item #48311 | Mfr. Part #0318902566

    Call for Pricing
    Call for Pricing
    Call us for price
    $6.51 /EACH

    Added to your cart. View Cart
  • 2-1/2 in

    Part #BCICPL | Item #31216 | Mfr. Part #0318902608

    Call for Pricing
    Call for Pricing
    Call us for price
    $15.83 /EACH

    Added to your cart. View Cart
  • 3 in

    Part #BCICPM | Item #14473 | Mfr. Part #0318902640

    Call for Pricing
    Call for Pricing
    Call us for price
    $18.34 /EACH

    Added to your cart. View Cart
  • 3-1/2 in

    Part #BCICPN | Item #50142 | Mfr. Part #0318902681

    Call for Pricing
    Call for Pricing
    Call us for price
    $44.74 /EACH

    Added to your cart. View Cart
  • 4 in

    Part #BCICPP | Item #32872 | Mfr. Part #0318902723

    Call for Pricing
    Call for Pricing
    Call us for price
    $38.12 /EACH

    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location
  • Material: Cast Iron
  • Coating: Black
  • 125#
  • Threaded
  • Domestic

Documents

Specifications

ASME Specifications: [ASME B16.4, ASME B1.20.1]

ASTM Specifications: ASTM A-126

Application: Fire Protection

Coating: Black

End Connection 1: MPT

End Connections: MPT

Fitting Size 1: 1 in

Fitting Sizes: 1 in

Fitting Type: Plug

Material: Cast Iron

Pressure Class: 125#

Product Type: Threaded Fitting

Type: BCICPG