1 in. Threaded 125# Galvanized Cast Iron Cored Plug

Part #GCICPG  |  Item #34765  |  Manufacturer Part #0319902441

$5.28 EACH
(Pricing is for 1 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 3/4 in

    Part #GCICPF | Item #51534 | Mfr. Part #0319902409

    Call for Pricing
    Call for Pricing
    Call us for price
    $5.28 /EACH

    Added to your cart. View Cart
  • 1 in

    Part #GCICPG | Item #34765 | Mfr. Part #0319902441

    Call for Pricing
    Call for Pricing
    Call us for price
    $5.28 /EACH

    Added to your cart. View Cart
  • 1-1/4 in

    Part #GCICPH | Item #16831 | Mfr. Part #0319902482

    Call for Pricing
    Call for Pricing
    Call us for price
    $8.81 /EACH

    Added to your cart. View Cart
  • 1-1/2 in

    Part #GCICPJ | Item #429 | Mfr. Part #0319902524

    Call for Pricing
    Call for Pricing
    Call us for price
    $11.90 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #GCICPK | Item #35535 | Mfr. Part #0319902565

    Call for Pricing
    Call for Pricing
    Call us for price
    $14.77 /EACH

    Added to your cart. View Cart
  • 2-1/2 in

    Part #GCICPL | Item #19199 | Mfr. Part #0319902607

    Call for Pricing
    Call for Pricing
    Call us for price
    $31.21 /EACH

    Added to your cart. View Cart
  • 3 in

    Part #GCICPM | Item #2448 | Mfr. Part #0319902649

    Call for Pricing
    Call for Pricing
    Call us for price
    $39.97 /EACH

    Added to your cart. View Cart
  • 4 in

    Part #GCICPP | Item #38214 | Mfr. Part #0319902722

    Call for Pricing
    Call for Pricing
    Call us for price
    $109.67 /EACH

    Added to your cart. View Cart
  • 1/2 in

    Part #GCPD | Item #293783 | Mfr. Part #D.NP

    Call for Pricing
    Call for Pricing
    Call us for price
    $4.17 /EACH

    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location
  • Material: Cast Iron
  • Coating: Galvanized
  • 125#
  • Threaded
  • Domestic

Documents

Specifications

ASME Specifications: [ASME B16.4, ASME B1.20.1]

ASTM Specifications: [ASTM A-126A, ASTM A-153]

Coating: Galvanized

End Connection 1: MPT

End Connections: MPT

Fitting Size 1: 1 in

Fitting Sizes: 1 in

Fitting Type: Plug

Material: Cast Iron

NSF Certified: Yes

NSF Specifications: NSF 61

Pressure Class: 125#

Type: GCICPG