1 in. 2000# Galv FS Thrd Tee Forged Steel A105 Electroplated Galvanized

You last purchased this on
 

1 in. 2000# Galv FS Thrd Tee Forged Steel A105 Electroplated Galvanized

This product requires certification to purchase.
You last purchased this on
 

1 in. 2000# Galv FS Thrd Tee Forged Steel A105 Electroplated Galvanized

  • Fast #
  • Part #GFS2TTG
  • Item #7688251
  • Manufacturer Part #GFS2TTG
4.4 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Coating:
Galvanized
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connection 3:
Threaded
End Connections:
Threaded
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Size 3:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight, Tee
IAPMO Listed -:
No
Material:
Forged Steel
NSF Certified:
No
Origin:
Domestic
Pressure Class:
2000#
UL Listed:
No