1 in. Threaded 300# Black Malleable Iron Coupling
1 in. Threaded 300# Black Malleable Iron Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- ASME:
- ASME B1.20.1, ASME B16.3
- ASTM:
- ASTM A-153, ASTM A-197
- Application:
- Industrial
- Clean Bagged:
- No
- Coating:
- Black
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- Yes
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Coupling, Straight
- ISO:
- ISO 14001, ISO 9001:2000
- Length:
- 2-37/100 in
- Material:
- Malleable Iron
- NSF:
- NSF 61-4
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure Class:
- 300#
- UL Listed:
- Yes
- Weight:
- 0.9 lb