1 in. Threaded 3000# 304L Stainless Steel Street 90 Degree Elbow

You last purchased this on
 

1 in. Threaded 3000# 304L Stainless Steel Street 90 Degree Elbow

This product requires certification to purchase.
You last purchased this on
 

1 in. Threaded 3000# 304L Stainless Steel Street 90 Degree Elbow

  • Fast #
  • Part #IS4L3TS9G
  • Item #1315285
  • Manufacturer Part #3403D-16
4.2 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

Clean Bagged:
No
Elbow Degree:
90 DD
End Connection 1:
FPT
End Connection 2:
MPT
End Connections:
FPT x MPT
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Elbow
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
304L
NSF Certified:
No
Origin:
Global
Pressure Class:
3000#
UL Listed:
No