1 in. Threaded 3000# Forged Steel Plug
Part #IFSTHPG-B | Item #4400678
Call for Pricing
How to get it:
All Sizes
Sizes
Price
Qty
Actions
Product Details
Specifications
Clean Bagged: No
End Connection 1: Threaded
End Connections: Threaded
FM Approved: No
Fitting Size 1: 1 in
Fitting Sizes: 1 in
Fitting Type: Plug
Material: Forged Steel
Pressure Class: 3000#
UL Listed: No