1 in. Threaded 6000# Forged Steel Square Plug

Part #FSTSHPG  |  Item #48179  |  Manufacturer Part #12203310

$3.05 EACH
(Pricing is for 1 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/8 in

    Part #FSTSHPA | Item #26158 | Mfr. Part #12203301

    Call for Pricing
    Call for Pricing
    Call us for price
    $1.46 /EACH

    Added to your cart. View Cart
  • 1/4 in

    Part #FSTSHPB | Item #9377 | Mfr. Part #12203303

    Call for Pricing
    Call for Pricing
    Call us for price
    $1.46 /EACH

    Added to your cart. View Cart
  • 3/8 in

    Part #FSTSHPC | Item #45140 | Mfr. Part #12203304

    Call for Pricing
    Call for Pricing
    Call us for price
    $1.53 /EACH

    Added to your cart. View Cart
  • 1/2 in

    Part #FSTSHPD | Item #28727 | Mfr. Part #12203305

    Call for Pricing
    Call for Pricing
    Call us for price
    $1.60 /EACH

    Added to your cart. View Cart
  • 3/4 in

    Part #FSTSHPF | Item #32348 | Mfr. Part #12203307

    Call for Pricing
    Call for Pricing
    Call us for price
    $1.99 /EACH

    Added to your cart. View Cart
  • 1 in

    Part #FSTSHPG | Item #48179 | Mfr. Part #12203310

    Call for Pricing
    Call for Pricing
    Call us for price
    $3.05 /EACH

    Added to your cart. View Cart
  • 1-1/4 in

    Part #FSTSHPH | Item #31966 | Mfr. Part #12203313

    Call for Pricing
    Call for Pricing
    Call us for price
    $6.29 /EACH

    Added to your cart. View Cart
  • 1-1/2 in

    Part #FSTSHPJ | Item #16104 | Mfr. Part #12203315

    Call for Pricing
    Call for Pricing
    Call us for price
    $7.18 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #FSTSHPK | Item #51763 | Mfr. Part #12203320

    Call for Pricing
    Call for Pricing
    Call us for price
    $11.34 /EACH

    Added to your cart. View Cart
  • 2-1/2 in

    Part #FSTSHPL | Item #153208 | Mfr. Part #12203325

    Call for Pricing
    Call for Pricing
    Call us for price
    $29.17 /EACH

    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location

Specifications

ASME Specifications: ASME B16.11

ASTM Specifications: ASTM A-105

End Connection 1: Threaded

End Connections: Threaded

Fitting Size 1: 1 in

Fitting Sizes: 1 in

Fitting Type: Plug

Head Style: Square Head

Material: Forged Steel

Pressure Class: 6000#

Type: FSTSHPG