1 in. Threaded Black Assorted Nipple 25 Pack

Part #IBAN25G  |  Item #406983  |  Manufacturer Part #ZNB05AS25

$144.83 EACH
(Pricing is for 1 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/2 in

    Part #IBAN25D | Item #406824 | Mfr. Part #ZNB03AS25

    Call for Pricing
    Call for Pricing
    Call us for price
    $81.24 /EACH

    Added to your cart. View Cart
  • 3/4 in

    Part #IBAN25F | Item #406968 | Mfr. Part #ZNB04AS25

    Call for Pricing
    Call for Pricing
    Call us for price
    $97.51 /EACH

    Added to your cart. View Cart
  • 1 in

    Part #IBAN25G | Item #406983 | Mfr. Part #ZNB05AS25

    Call for Pricing
    Call for Pricing
    Call us for price
    $144.83 /EACH

    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location
  • Material: carbon steel
  • Coating: Black
  • Pkg Qty: 25
  • Threaded
  • Import

Specifications

ASME Specifications: ASME B1.20.1

ASTM Specifications: [ASTM A-53, ASTM A-53M, ASTM A-733]

Clean Bagged: No

Coating: Black

End Connection 1: MNPT

End Connection 2: MNPT

End Connections: MNPT

FM Approved: No

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

IAPMO Listed: No

Material: Carbon Steel

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61]

Origin: Global

Package Quantity: Pack of 25

Schedule Class: 40

Type: IBAN25G

UL Listed: No