1 x 1/2 in. XH CS TBE Conc Swage Threaded Both Ends Black Carbon Steel Nipple

You last purchased this on
 

1 x 1/2 in. XH CS TBE Conc Swage Threaded Both Ends Black Carbon Steel Nipple

This product requires certification to purchase.
You last purchased this on
 

1 x 1/2 in. XH CS TBE Conc Swage Threaded Both Ends Black Carbon Steel Nipple

  • Fast #
  • Part #B80TXTCSNGDE
  • Item #4280489
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASME:
ASME B1.20.1
Coating:
Black
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1 in x 1/2 in
Fitting Type:
Concentric Reducer, Nipple, Reducer, Swage
IAPMO Listed -:
No
Material:
Carbon Steel
NSF Certified:
No
Origin:
Domestic
Schedule Class:
80
UL Listed:
No