1 in. 6000# A105 Threaded Half Coupling Forged Steel

You last purchased this on
 

1 in. 6000# A105 Threaded Half Coupling Forged Steel

This product requires certification to purchase.
You last purchased this on
 

1 in. 6000# A105 Threaded Half Coupling Forged Steel

  • Fast #
  • Part #FS6THCG
  • Item #265104
  • Manufacturer Part #12302210
3.7 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1, ASME B16.11
ASTM:
ASTM A-105
Clean Bagged:
No
Diameter - Outside:
2-1/4 in
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Coupling, Straight
IAPMO Listed -:
No
Length:
1-3/16 in
Material:
Forged Carbon Steel
NSF Certified:
No
Origin:
Domestic
Pressure Class:
6000#
UL Listed:
No
Weight:
0.94 lb