1 in. Threaded 3000# Forged Carbon Steel Cap

You last purchased this on
 

1 in. Threaded 3000# Forged Carbon Steel Cap

This product requires certification to purchase.
You last purchased this on
 

1 in. Threaded 3000# Forged Carbon Steel Cap

  • Fast #
  • Part #GFSTCAPG
  • Item #1226555
  • Manufacturer Part #12233010
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1, ASME B16.11
ASTM:
ASTM A-105
Clean Bagged:
No
Coating:
Galvanized
End Connection 1:
Threaded
End Connections:
Threaded
FM Approved:
No
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Fitting Type:
Cap
IAPMO Listed -:
No
Material:
Forged Carbon Steel
NSF Certified:
No
Origin:
Domestic
Pressure Class:
3000#
UL Listed:
No
Weight:
0.72 lb