1 in. Threaded Steel Round Plug

Part #GFSTRHPG  |  Item #303870  |  Manufacturer Part #12233510

$4.37 EACH
(Pricing is for 1 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/2 in

    Part #GFSTRHPD | Item #303868 | Mfr. Part #12233505

    Call for Pricing
    Call for Pricing
    Call us for price
    $2.53 /EACH

    Added to your cart. View Cart
  • 3/4 in

    Part #GFSTRHPF | Item #303869 | Mfr. Part #12233507

    Call for Pricing
    Call for Pricing
    Call us for price
    $2.98 /EACH

    Added to your cart. View Cart
  • 1 in

    Part #GFSTRHPG | Item #303870 | Mfr. Part #12233510

    Call for Pricing
    Call for Pricing
    Call us for price
    $4.37 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #GFSTRHPK | Item #1228565 | Mfr. Part #12233520

    Call for Pricing
    Call for Pricing
    Call us for price
    $16.12 /EACH

    Added to your cart. View Cart

Product Details

Documents

Specifications

ASME Specifications: [ASME B16.11, ASME SA-105]

ASTM Specifications: ASTM A-105

Clean Bagged: No

Coating: Galvanized

End Connection 1: Threaded

End Connections: Threaded

FM Approved: No

Fitting Size 1: 1 in

Fitting Sizes: 1 in

Fitting Type: Plug

Head Style: Round Head

Material: Forged Steel

Pressure Class: [3000#, 6000#]

UL Listed: No