1 in. x 20 ft. Schedule 80 PVC Well Casing Pipe

You last purchased this on
 

1 in. x 20 ft. Schedule 80 PVC Well Casing Pipe

This product requires certification to purchase.
You last purchased this on
 

1 in. x 20 ft. Schedule 80 PVC Well Casing Pipe

  • Fast #
  • Part #P80PWTG
  • Item #98999
  • Manufacturer Part #43056
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
$1.00 per FOOT
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM D-1785
Application:
Drain, Sewer
Color Finish Category:
Whites
Color Finish Name:
White
Diameter - Inside 1:
1-3/8 in
Diameter - Outside:
1-8/25 in
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
No
Fire Suppression System Rated:
No
Length:
20 ft
Material:
Plastic
Material Type:
PVC
NSF Certified:
Yes
PipeTubing Size:
1 in
Pressure - High:
315
Pressure Class:
80#
Schedule Class:
80
Temperature Range:
Up to 73 Deg F
Wall Thickness:
0.179 in
Weight:
8.25 lb